Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL4545 X 4.0

4040-2-15/16

4040-2-15/16 ; TAPERED BUSHING INCH

2-15/16" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing

Part #

4040-2-15/16

BDI #

18122291

PRICE
$ 246.63 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
7.756
UNSPSC
31171605
EAN
0800675035426
Bushing Series
4040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
4040-2-15/16
Weight / LBS
17.1
Long Description
2-15/16" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter