Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

4040 2-3/4 https://www.bdiexpress.com/medias/sys_master/root/h6d/h44/8800961986590/INDXXXBUSHXX-TL-KW-300x300.jpg
1066112 Bushings 

4040 2-3/4

Description
OPTIBELT TB WITH INCH BORES ; TAPER BUSHING

Brand
OPTIBELT OPTIBELT

MFG Part #
4040-2 3/4


BDI Part #
1066112

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
8.01
EAN
4014486255102
Product Group - BDI
M02194
Bushing Series
4040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Long Description
2-3/4" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing Style
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
4040-2 3/4
Weight / LBS
17.64
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh