Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3020-55

4040-2 7/8

OPTIBELT TB WITH INCH BORES ; TAPER BUSHING

Shaft Bushing; 2-7/8" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

4040-2 7/8

BDI #

1066115

QTY

CATEGORY
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
8.074
UNSPSC
31171605
EAN
4014486255164
Bushing Series
4040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
4040-2 7/8
Weight / LBS
16.5
Long Description
Shaft Bushing; 2-7/8" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter