Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1108-9/16

4040-3 1/4

OPTIBELT TB WITH INCH BORES ; TAPER BUSHING

Shaft Bushing; 3-1/4" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

4040-3 1/4

BDI #

1066117

QTY

CATEGORY
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
6.66
UNSPSC
31171605
EAN
4014486255300
Bushing Series
4040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
4040-3 1/4
Weight / LBS
14.66
Long Description
Shaft Bushing; 3-1/4" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
3.25 Inch | 82.55 Millimeter