Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHF TB4545X2.875

4040-40

4040-40 ; TAPERED BUSHING METRIC

40MM Bore; 146.05MM Outside Diameter; 101.6MM Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing

Part #

4040-40

BDI #

18122312

PRICE
$ 246.63 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
9.525
UNSPSC
31171605
EAN
0800675035563
Bushing Series
4040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
4040-40
Weight / LBS
21
Long Description
40MM Bore; 146.05MM Outside Diameter; 101.6MM Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter