Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL3525 2-5/16

4535X 3 1/4 OBSOLETE DO NOT USE 12/20

4535X 3 1/4 OBSOLETE DO NOT USE 12/20

3-1/4" Bore; 6-3/8" Outside Diameter; 3-1/2" Length Thru Bore; 4535 Bushing Series; Keyway; Taper Lock Bushing

Part #

2771996

BDI #

19067389

QTY

CATEGORY
Manufacturer Name
REGAL BELOIT
Minimum Buy Quantity
N/A
Weight / Kilogram
7.423
UNSPSC
31171605
Bushing Series
4535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Optional Sintered Steel - Malleable Iron - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4535X 3 1/4
Manufacturer Internal Number
2771996
Weight / LBS
16.35
Long Description
3-1/4" Bore; 6-3/8" Outside Diameter; 3-1/2" Length Thru Bore; 4535 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.25 Inch | 82.55 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter