Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5040-4-1/4

4545-75

4545-75 ; TAPERED BUSHING METRIC

75MM Bore; 161.925MM Outside Diameter; 114.3MM Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing

Part #

4545-75

BDI #

18122419

PRICE
$ 322.19 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
10.433
UNSPSC
31171605
EAN
0800675036737
Bushing Series
4545
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
4545-75
Weight / LBS
23
Long Description
75MM Bore; 161.925MM Outside Diameter; 114.3MM Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter