Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5050-115

5050-115

5050-115 ; TAPERED BUSHING METRIC

115MM Bore; 177.8MM Outside Diameter; 127MM Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing

Part #

5050-115

BDI #

18122467

PRICE
$ 456.35 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
11.34
UNSPSC
31171605
EAN
0800675037314
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
5050-115
Weight / LBS
25
Long Description
115MM Bore; 177.8MM Outside Diameter; 127MM Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
5 Inch | 127 Millimeter
Bore
4.528 Inch | 115 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter