Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

5050-3-3/8 https://www.bdiexpress.com/medias/sys_master/root/heb/hab/9315011133470/INDXXXBUSHXX-TL2-KW-300x300.jpg
18122481 Bushings 

5050-3-3/8

Description
5050-3-3/8 ; TAPERED BUSHING INCH

Brand
PT INTERNATIONAL PT INTERNATIONAL

MFG Part #
5050-3-3/8


BDI Part #
18122481

Details

314.44 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 314.44 / each BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
PT INTERNATIONAL
Minimum Buy Quantity
N/A
Weight / Kilogram
14.846
EAN
0080067503744
Product Group - BDI
M02194
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Long Description
3-3/8" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
5050-3-3/8
Weight / LBS
32.7
Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Bore
3.375 Inch | 85.725 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh