Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL4040-1-5/8

5050-4-1/2

5050-4-1/2 ; TAPERED BUSHING INCH

4-1/2" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing

Part #

5050-4-1/2

BDI #

18122486

PRICE
$ 456.35 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
10.705
UNSPSC
31171605
EAN
0800675037482
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
5050-4-1/2
Weight / LBS
23.6
Long Description
4-1/2" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter