Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL5050 2-7/16

5050-4-3/16

5050-4-3/16 ; TAPERED BUSHING INCH

4-3/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing

Part #

5050-4-3/16

BDI #

18122489

PRICE
$ 456.35 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
12.247
UNSPSC
31171605
EAN
0080067503751
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
5050-4-3/16
Weight / LBS
27
Long Description
4-3/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
5 Inch | 127 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter