Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

BU3030 2.7500 https://www.bdiexpress.com/medias/sys_master/root/hfc/h8c/9315010969630/INDXXXBUSHXX-TL1-KW-300x300.jpg
9001756972 Bushings 

BU3030 2.7500

Description
Bushing - 2.75 Inch Bore 3030 Taper Lock, Non-Returnable

Brand
MRKD MRKD

MFG Part #
BU3030 2.7500


BDI Part #
9001756972

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
FALK
Minimum Buy Quantity
1
EAN
782934090035
Weight / US Pound/Standard Cubic Foot
5.6
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Long Description
2-3/4" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing
Category - BDI
Bushing
Product Group - BDI
5401
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
BU3030 BUSHING 2.7500 BORE 5/8 X 5/16 KW
Manufacturer Internal Number
2904933
Weight / LBS
5.6
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh