Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P 6 1/16

E 2-7/16

OPTIBELT QD BUSHINGS WITH INCH BORES ; QD BUSHING

Shaft Bushing; 2-7/16" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing

Part #

E2 7/16

BDI #

1075415

QTY

CATEGORY
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
1.106
UNSPSC
31171605
EAN
4014486320329
Bushing Series
E
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
E2 7/16
Weight / LBS
2.44
Long Description
Shaft Bushing; 2-7/16" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Outside Diameter
3.834 Inch | 97.384 Millimeter