Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHF F-3-3/4

E 45MM

OPTIBELT QD BUSHINGS WITH METRIC BORES ; QD BUSHING

Shaft Bushing; 45MM Bore; 97.384MM Outside Diameter; 66.675MM Length Thru Bore; E Bushing Series; Keyway; QD Bushing

Part #

E45

BDI #

1075379

QTY

CATEGORY
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171605
EAN
4014486319941
Bushing Series
E
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
E45
Long Description
Shaft Bushing; 45MM Bore; 97.384MM Outside Diameter; 66.675MM Length Thru Bore; E Bushing Series; Keyway; QD Bushing
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.834 Inch | 97.384 Millimeter