Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

990781 Bushings  EM28MM

EM28MM

Description
EM28MM ; SGM BUSHING

Brand
TB WOODS

MFG Part #
EM28MM


BDI Part #
990781

Details

117.67 CAD Your Price $ 117.67 / each
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
4.949
EAN
0698672010610
Product Group - BDI
M02194
Bushing Series
E
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Common Part Number
E 28
Long Description
28MM Bore; 97.384MM Outside Diameter; 66.675MM Length Thru Bore; E Bushing Series; Keyway; QD Bushing Style
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Global Part Number GPN
470915
BDI Part Number
WOO EM 28MM
Manufacturer Item Number
EM28MM
Manufacturer Internal Number
EM28MM
Weight / LBS
10.9
countryFlag
Bore
1.102 Inch | 28 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
3.834 Inch | 97.384 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh