Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SH 1/2

EQ-1-1/4

TIMKEN EQ-1-1/4

1-1/4" Bore; 3.834" Outside Diameter; 1-1/2" Length Thru Bore; EQ Bushing Series; Keyway; QD Bushing

Part #

EQ-1-1/4

BDI #

222684

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
Bushing Series
EQ
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EQ-1-1/4
Weight / LBS
3
Long Description
1-1/4" Bore; 3.834" Outside Diameter; 1-1/2" Length Thru Bore; EQ Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.834 Inch | 97.384 Millimeter
Bore
1.25 Inch | 31.75 Millimeter