Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E1.15/16

EQ-2-1/8

TIMKEN EQ-2-1/8

2-1/8" Bore; 3.834" Outside Diameter; 1-1/2" Length Thru Bore; EQ Bushing Series; Keyway; QD Bushing

Part #

EQ-2-1/8

BDI #

222694

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.315
Bushing Series
EQ
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EQ-2-1/8
Weight / LBS
2.9
Long Description
2-1/8" Bore; 3.834" Outside Diameter; 1-1/2" Length Thru Bore; EQ Bushing Series; Keyway; QD Bushing
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
3.834 Inch | 97.384 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter