Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P X 7

EQ-2-3/4

TIMKEN EQ-2-3/4

2-3/4" Bore; 3.834" Outside Diameter; 1-1/2" Length Thru Bore; EQ Bushing Series; Keyway; QD Bushing

Part #

EQ-2-3/4

BDI #

222696

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
Bushing Series
EQ
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EQ-2-3/4
Weight / LBS
2
Long Description
2-3/4" Bore; 3.834" Outside Diameter; 1-1/2" Length Thru Bore; EQ Bushing Series; Keyway; QD Bushing
Outside Diameter
3.834 Inch | 97.384 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter