Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M 4-1/4

F 85MM

OPTIBELT QD BUSHINGS WITH METRIC BORES ; QD BUSHING

Shaft Bushing; 85MM Bore; 112.725MM Outside Diameter; 92.075MM Length Thru Bore; F Bushing Series; Keyway; QD Bushing

Part #

F85

BDI #

1075440

QTY

CATEGORY
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
4.191
UNSPSC
31171605
EAN
4014486320596
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
F85
Long Description
Shaft Bushing; 85MM Bore; 112.725MM Outside Diameter; 92.075MM Length Thru Bore; F Bushing Series; Keyway; QD Bushing
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter