Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JA 1

F 2 1/4 5/8 KS

F 2 1/4 5/8 KS SHAFT BUSHING

2-1/4" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing Style

Part #

F21458KS

BDI #

991309

PRICE
$ 248.50 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
6.704
UNSPSC
31171605
EAN
0698672702720
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
F21458KS
Manufacturer Internal Number
F21458KS
Weight / LBS
14.8
Long Description
2-1/4" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter