Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF50MM

FQ-1-1/2

TIMKEN FQ-1-1/2

1-1/2" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FQ Bushing Series; QD Bushing

Part #

FQ-1-1/2

BDI #

222751

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Bushing Series
FQ
Bushing Style
QD
Other Features
Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
FQ-1-1/2
Long Description
1-1/2" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FQ Bushing Series; QD Bushing
Outside Diameter
4.438 Inch | 112.725 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter