Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H 22MM

H 22MM

OPTIBELT LD WITH METRIC BORES ; H BUSHING WITH METRIC BORE

22MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing

Part #

H22

BDI #

1075492

QTY

CATEGORY
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
4014486324594
Bushing Series
H
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
H22
Long Description
22MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing
Bore
0.866 Inch | 22 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter