Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SH 32 MM

J 2-1/4

OPTIBELT QD BUSHINGS WITH INCH BORES ; QD BUSHING

Shaft Bushing; 2-1/4" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing

Part #

J2 1/4

BDI #

1075651

QTY

CATEGORY
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
10.478
UNSPSC
31171605
EAN
4014486321265
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
J2 1/4
Long Description
Shaft Bushing; 2-1/4" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing
Bore
2.25 Inch | 57.15 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter