Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SK 1 5/8

JA 24MM

OPTIBELT QD BUSHINGS WITH METRIC BORES ; QD BUSHING

Shaft Bushing; 24MM Bore; 34.925MM Outside Diameter; 27MM Length Thru Bore; JA Bushing Series; Keyway; QD Bushing

Part #

JA24

BDI #

1075691

QTY

CATEGORY
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171605
EAN
4014486322347
Bushing Series
JA
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
JA24
Long Description
Shaft Bushing; 24MM Bore; 34.925MM Outside Diameter; 27MM Length Thru Bore; JA Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
0.945 Inch | 24 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter