Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JA X 22MM-KW

JA X 22MM-KW

JA X 22MM-KW QD BUSHING

22MM Bore; 34.925MM Outside Diameter; 27MM Length Thru Bore; JA Bushing Series; Keyway; QD Bushing

Part #

117043

BDI #

256112

PRICE
$ 22.27 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.213
UNSPSC
31171605
EAN
0782475305551
Bushing Series
JA
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
JA X 22MM, 6 X 2.8MM KW
Manufacturer Internal Number
117043
Weight / LBS
0.47
Long Description
22MM Bore; 34.925MM Outside Diameter; 27MM Length Thru Bore; JA Bushing Series; Keyway; QD Bushing
Bore
0.866 Inch | 22 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter