Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SK X 1-9/16-KW

JA X 24MM-KW HDW

JA X 24MM-KW HDW QD BUSHING

24MM Bore; 34.925MM Outside Diameter; 27MM Length Thru Bore; JA Bushing Series; Keyway; QD Bushing

Part #

117373

BDI #

256287

PRICE
$ 22.27 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31171605
EAN
0782475177622
Bushing Series
JA
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
JA-24MM, 8X3.3MM KW METRIC HDW
Manufacturer Internal Number
117373
Weight / LBS
0.34
Long Description
24MM Bore; 34.925MM Outside Diameter; 27MM Length Thru Bore; JA Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
0.945 Inch | 24 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter