Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

981991 Bushings  JA16MM

JA16MM

Description
JA16MM ; SURE GRIP BUSHING

Brand
TB WOODS

MFG Part #
JA16MM


BDI Part #
981991

Details

14.4 CAD Your Price $ 14.40 / each
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
0.363
EAN
0698672123556
Product Group - BDI
M02194
Bushing Series
JA
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Common Part Number
JA 16
Long Description
16MM Bore; 34.925MM Outside Diameter; 27MM Length Thru Bore; JA Bushing Series; Keyway; QD Bushing Style
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Global Part Number GPN
471094
BDI Part Number
WOO JA 16MM
Manufacturer Item Number
JA16MM
Manufacturer Internal Number
JA16MM
Weight / LBS
0.8
countryFlag
Bore
0.63 Inch | 16 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh