Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

Q3 2 3/8 https://www.bdiexpress.com/medias/sys_master/root/h97/h5c/9315011166238/INDXXXBUSHXX-ST2-KW2-300x300.jpg
610690 Bushings 

Q3 2 3/8

Description
Q3 2 3/8 ; BUSHING MST Q3 2 3/8

Brand
MARTIN SPROCKET & GR MARTIN SPROCKET & GR

MFG Part #
697950129532


BDI Part #
610690

Details

78.08 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 78.08 / each BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.497
EAN
0697950129532
Product Group - BDI
M02194
Bushing Series
Q3
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Long Description
2-3/8" Bore; 2-7/8" Outside Diameter; 5" Length Thru Bore; Q3 Bushing Series; Keyway; Split Taper Bushing
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
Q3 2 3/8
Weight / LBS
5.5
Bore
2.375 Inch | 60.325 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh