Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

990846 Bushings  QTM10MM

QTM10MM

Description
QTM10MM ; SGM BUSHING

Brand
TB WOODS

MFG Part #
QTM10MM


BDI Part #
990846

Details

12.08 CAD Your Price $ 12.08 / each
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
0.318
EAN
0698672005791
Product Group - BDI
M02194
Bushing Series
QT
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Common Part Number
QT 10
Long Description
10MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; QT Bushing Series; Keyway; QD Bushing Style
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Global Part Number GPN
471324
BDI Part Number
WOO QTM 10MM
Manufacturer Item Number
QTM10MM
Manufacturer Internal Number
QTM10MM
Weight / LBS
0.7
countryFlag
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh