Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Q1-1-3/4

R1X2-11/16

R1X2-11/16 ; POR BK2 BUSHING

2-11/16" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing

Part #

R1X2-11/16

BDI #

631670

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.994
UNSPSC
31171605
EAN
0781568534830
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
R1X2-11/16
Weight / LBS
6.6
Long Description
2-11/16" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Bore
2.688 Inch | 68.275 Millimeter