Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SDS 1 5/16

SDS-1-13/16

SDS-1-13/16 ; QD BUSHING

1-13/16" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing

Part #

SDS-1-13/16

BDI #

223038

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.417
EAN
0070964114112
Bushing Series
SDS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDS-1-13/16
Weight / LBS
1
Long Description
1-13/16" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing
Outside Diameter
2.187 Inch | 55.55 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
1.813 Inch | 46.05 Millimeter