Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

SDS 1-13/16 https://www.bdiexpress.com/medias/sys_master/root/hb9/h0e/9315010871326/INDXXXBUSHXX-QD-KW-300x300.jpg
9001744695 Bushings 

SDS 1-13/16

Description
SDS 1-13/16, Bushing - 1.813 Inch Bore SDS QD

Brand
TSUBAKI TSUBAKI

MFG Part #
SDS 1-13/16


BDI Part #
9001744695

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
US TSUBAKI
Minimum Buy Quantity
1
EAN
097039383907
Weight / US Pound/Standard Cubic Foot
1.25
Bushing Series
SDS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Optional Steel - Stainless Steel
Inch - Metric
Inch
Long Description
1-13/16" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing
Category - BDI
Bushing
Product Group - BDI
5401
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
SDS-1M
Weight / LBS
1.25
Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh