Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

SF 1-9/16 https://www.bdiexpress.com/medias/sys_master/root/hb9/h0e/9315010871326/INDXXXBUSHXX-QD-KW-300x300.jpg
9001739836 Bushings 

SF 1-9/16

Description
SF 1-9/16, Bushing - 1.563 Inch Bore SF QD

Brand
TSUBAKI TSUBAKI

MFG Part #
SF 1-9/16


BDI Part #
9001739836

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
US TSUBAKI
Minimum Buy Quantity
1
EAN
097039384720
Weight / US Pound/Standard Cubic Foot
4
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Optional Steel - Stainless Steel
Inch - Metric
Inch
Long Description
1-9/16" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Category - BDI
Bushing
Product Group - BDI
5401
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
SF-1I
Weight / LBS
4
Bore
1.563 Inch | 39.7 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh