Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

990685 Bushings  SF15/16

SF15/16

Description
SF X 15/16 ; SURE GRIP BUSHING

Brand
TB WOODS

MFG Part #
SF15/16


BDI Part #
990685

Details

43.56 CAD Your Price $ 43.56 / each
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
2.179
EAN
0698672701495
Product Group - BDI
M02194
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Common Part Number
SF 15/16
Long Description
15/16" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing Style
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Global Part Number GPN
471459
BDI Part Number
WOO SF 15/16
Manufacturer Item Number
SF15/16
Manufacturer Internal Number
SF15/16
Weight / LBS
4.8
countryFlag
Bore
0.938 Inch | 23.825 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh