Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

993999 Bushings  SFM60MM

SFM60MM

Description
SFM60MM ; SGM BUSHING

Brand
TB WOODS

MFG Part #
SFM60MM


BDI Part #
993999

Details

56.08 CAD Your Price $ 56.08 / each
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
1.362
EAN
0698672010511
Product Group - BDI
M02194
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Common Part Number
SF 60
Long Description
60MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; Keyway; QD Bushing Style
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Global Part Number GPN
471538
BDI Part Number
WOO SFM 60MM
Manufacturer Item Number
SFM60MM
Manufacturer Internal Number
SFM60MM
Weight / LBS
3
countryFlag
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh