Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1610-1-1/4

TL1310 1 3/16

TL1310 1 3/16 TAPERLOCK BUSHING

1-3/16" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing

Part #

TL1310 1 3/16

BDI #

145560

QTY

CATEGORY
Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
EAN
0649717903589
Bushing Series
1310
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
TL1310 1 3/16
Weight / LBS
0.7
Long Description
1-3/16" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter