Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

991073 Bushings  TL20122

TL20122

Description
TL20122 ; TAPER LOCK BUSHING

Brand
TB WOODS

MFG Part #
TL20122


BDI Part #
991073

Details

26.33 CAD Your Price $ 26.33 / each
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
0.454
EAN
0698672342926
Product Group - BDI
M02194
Bushing Series
2012
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Common Part Number
2012 2
Long Description
2" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing Style
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Global Part Number GPN
470590
BDI Part Number
WOO 2012 2
Manufacturer Item Number
TL20122
Manufacturer Internal Number
TL20122
Weight / LBS
1
countryFlag
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh