Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

991150 Bushings  TL201232MM

TL201232MM

Description
TL201232MM ; TL BUSHING

Brand
TB WOODS

MFG Part #
TL201232MM


BDI Part #
991150

Details

Request A Price CAD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
0.68
EAN
0698672109185
Product Group - BDI
M02194
Bushing Series
2012
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Common Part Number
2012 32
Long Description
32MM Bore; 69.85MM Outside Diameter; 31.75MM Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing Style
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Global Part Number GPN
470595
BDI Part Number
WOO 2012 32MM
Manufacturer Item Number
TL201232MM
Manufacturer Internal Number
TL201232MM
Weight / LBS
1.5
countryFlag
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
1.26 Inch | 32 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh