Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

982314 Bushings  TL2525118

TL2525118

Description
TL2525118 ; TL BUSHING

Brand
TB WOODS

MFG Part #
TL2525118


BDI Part #
982314

Details

Request A Price CAD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
2.077
EAN
0698672169523
Product Group - BDI
M02194
Bushing Series
2525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Common Part Number
2525 1-1/8
Long Description
1-1/8" Bore; 3-3/8" Outside Diameter; 2-1/2" Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing Style
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Global Part Number GPN
470641
BDI Part Number
WOO 2525 1-1/8
Manufacturer Item Number
TL2525118
Manufacturer Internal Number
TL2525118
countryFlag
Outside Diameter
3.375 Inch | 85.725 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh