Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3020 2

TL3030 70MM

TL3030 70MM SHAFT BUSHING

70MM Bore; 107.95MM Outside Diameter; 76.2MM Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

TL303070MM

BDI #

994152

PRICE
$ 107.88 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.537
UNSPSC
31171605
EAN
0698672170185
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TL303070MM
Manufacturer Internal Number
TL303070MM
Weight / LBS
5.6
Long Description
70MM Bore; 107.95MM Outside Diameter; 76.2MM Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
3 Inch | 76.2 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
2.756 Inch | 70 Millimeter