Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PHF TB4535X115MM

TL5050 4-15/16

TL5050 4-15/16 SHAFT BUSHING

4-15/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing

Part #

TL505041516

BDI #

982100

PRICE
$ 491.48 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
9.694
UNSPSC
31171605
EAN
0698672092197
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TL505041516
Manufacturer Internal Number
TL50504151
Weight / LBS
21.4
Long Description
4-15/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter