Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S2 2 7/8

U1 3 5/8

U1 3 5/8 TAPERED BUSHING ; 3 5/8" BORE MST SERIES

Shaft Bushing; 3-5/8" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing

Part #

U1 3 5/8

BDI #

612642

PRICE
$ 1,220.48 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
16.327
UNSPSC
31171605
EAN
0697950817989
Bushing Series
U1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
U1 3 5/8
Weight / LBS
40
Long Description
Shaft Bushing; 3-5/8" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
7.12 Inch | 180.848 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter