Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

U1 4 1/4 https://www.bdiexpress.com/medias/sys_master/root/hec/h90/9315011100702/INDXXXBUSHXX-ST2-KW1-300x300.jpg
612647 Bushings 

U1 4 1/4

Description
U1 4 1/4 ; MST BUSHING

Brand
MARTIN SPROCKET & GR MARTIN SPROCKET & GR

MFG Part #
697950137100


BDI Part #
612647

Details

924.6 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 924.60 / each BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
18.16
EAN
0697950137100
Product Group - BDI
M02194
Bushing Series
U1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Long Description
4-1/4" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
U1 4 1/4
Weight / LBS
40
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
7.12 Inch | 180.848 Millimeter
Bore
4.25 Inch | 107.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh