Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

W1 4 15/16 https://www.bdiexpress.com/medias/sys_master/root/hec/h90/9315011100702/INDXXXBUSHXX-ST2-KW1-300x300.jpg
612797 Bushings 

W1 4 15/16

Description
W1 4 15/16 ; MST BUSHING

Brand
MARTIN SPROCKET & GR MARTIN SPROCKET & GR

MFG Part #
697950818535


BDI Part #
612797

Details

2157.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,157.42 / each BDIExpress
QTY

Inventory

Total: Usually ships in 1 - 2 business days

Category
BDI Inventory
0.0
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
47.216
EAN
0697950818535
Product Group - BDI
M02194
Bushing Series
W1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Long Description
4-15/16" Bore; 8-1/2" Outside Diameter; 8-1/4" Length Thru Bore; W1 Bushing Series; Keyway; Split Taper Bushing
Category - BDI
Bushing
UNSPSC
31171605
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
W1 4 15/16
Weight / LBS
104
Length Thru Bore
8.25 Inch | 209.55 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
4.938 Inch | 125.425 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh