token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PL035X060 AS

PL035X060 AS

PL035X060 AS KEYLESS SCREW LOCKING ASSY ; 35MM BORE 60MM OD

Keyless Screw Locking Assembly; 35MM Bore; 60MM Outside Diameter; 20MM Length; 6MM Additional Length for Cap; Steel; AS Series; M6 X 18 Cap Screw

Part #

PL035X060

BDI #

928935

PRICE
$ 215.24 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
31163200
EAN
0097039571618
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M6 X 18
Other Features
10 Locking Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
PL035X060
Weight / LBS
0.6
Long Description
Keyless Screw Locking Assembly; 35MM Bore; 60MM Outside Diameter; 20MM Length; 6MM Additional Length for Cap; Steel; AS Series; M6 X 18 Cap Screw
Length
0.787 Inch | 20 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Bore
1.378 Inch | 35 Millimeter