Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Lock Nuts | BDI Canada
CategoriesMechanical Power TransmissionCategoriesRetaining & Locking DevicesCategoriesLock Nuts
SKF
KM 15 BRG LOCKNUT ; 98MM OD 13MM NOMINAL THK
98MM Outside Diameter; 13MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; MB-15 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
$ 102.39 / each
INVENTORY
4

QTY

SKF
KM 10 BRG LOCKNUT ; 70MM OD 11MM NOMINAL THK
70MM Outside Diameter; 11MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; MB-10 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
$ 52.48 / each
INVENTORY
3

QTY

SKF
KM 22 BRG LOCKNUT ; 145MM OD 19MM NOMINAL THK
145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; MB-22 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
$ 250.00 / each
INVENTORY
44

QTY

SKF
KM 8 BRG LOCKNUT ; 58MM OD 9MM NOMINAL THK
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-8 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
$ 44.00 / each
INVENTORY
2

QTY

SKF
KM 6 BRG LOCKNUT ; 45MM OD 7MM NOMINAL THK
45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; MB-6 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
$ 32.59 / each
INVENTORY
8

QTY