token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

CR6022-J

CR6022-J

CR6022J CHAIN COUPLING ; POR 60 ANSI CHAIN 22T J BODY

Roller Chain Coupling; 18MM Pilot Bore; 152MM Outside Diameter

Part #

CR6022-J

BDI #

20539256

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
11.6
UNSPSC
31163007
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Chain Roller
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Roller Chain Coupling
Product Specification
18MM Pilot Bore; 152MM Outside Diameter
Long Description
Roller Chain Coupling; 18MM Pilot Bore; 152MM Outside Diameter