token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4012 5/8

10020 3 7/16

10020 3 7/16 CHAIN COUPLING HUB ; 100 CHAIN 20 TEETH

Chain Coupling Hub; 3-7/16" Bore; 6-23/32" Hub Diameter; Shaft; Finished Bore; 8.64" Outside Diameter; 3-1/8" Length Thru Bore; 23/32" Between Shaft Ends; 100 Chain; 20 Teeth; 3-1/8" Width; 10020; Keyway; Steel

Part #

10020 3 7/16

BDI #

614434

PRICE
$ 725.42 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
11.16
UNSPSC
31163012
EAN
0697950048192
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
100
Number of Teeth
20
Coupling Size or Series
10020
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
1800
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Category - BDI
Couplings Chain Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
10020 3 7/16
Manufacturer Internal Number
10020 3 7/
Weight / LBS
24.74
Long Description
Chain Coupling Hub; 3-7/16" Bore; 6-23/32" Hub Diameter; Shaft; Finished Bore; 8.64" Outside Diameter; 3-1/8" Length Thru Bore; 23/32" Between Shaft Ends; 100 Chain; 20 Teeth; 3-1/8" Width; 10020; Keyway; Steel
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Hub Diameter
6.719 Inch | 170.663 Millimeter
Distance Between Shaft Ends
0.719 Inch | 18.263 Millimeter
Width
3.125 Inch | 79.375 Millimeter
Outside Diameter
8.64 Inch | 219.456 Millimeter