Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1030T GRID

1090T GRID

1090T GRID ; 0758252

Tapered Grid; 1090T10 | 1090T20 Size or Series; Grid Coupling Type

Part #

4300441

BDI #

18105719

PRICE
$ 1,012.06 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.32
UNSPSC
31163000
EAN
0782934005695
Part Type
Tapered Grid
Coupling Size or Series
1090T10 | 1090T20
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Alloy Steel
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Grid
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1090T GRID
Manufacturer Internal Number
0758252
Weight / LBS
0.044
Long Description
Tapered Grid; 1090T10 | 1090T20 Size or Series; Grid Coupling Type