Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1060G20/52 FSTNER SET

1060G20/52 FSTNER SET

1060G20/52 FASTENER SET ; 0729206

Exposed Bolt Sleeve Fastener Kit; 1060G Size or Series; Gear Coupling Type

Part #

4400059

BDI #

18105212

PRICE
$ 1,109.06 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.26
UNSPSC
31162400
EAN
0782934012440
Part Type
Exposed Bolt Sleeve Fastener Kit
Coupling Size or Series
1060G
Coupling Type
Gear Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Kit
Keyword 3
Exposed Bolt
Keyword String
Fastener Sleeve Exposed Bolt
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1060G FSTNR SET EXP BLT
Manufacturer Internal Number
0729206
Weight / LBS
22.6
Long Description
Exposed Bolt Sleeve Fastener Kit; 1060G Size or Series; Gear Coupling Type